Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW72120-120
- Zoro # G523557736
product price:Â
$
2,052.99
/ea
Key Features
For Maximum Outside Diameter
17 in
Cable Gauge
18 AWG
Cover Length
72 in
Market
Industrial
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW72120-120
- Zoro #
- G523557736
- UPC #
- 810223076641
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 72 in
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 44 in
- Plug Type
- Three Prong
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- Color
- Gray
- Operating Voltage
- 120V
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Standards
- OSHA
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
Dimensions
- For Maximum Outside Diameter
- 17 in
- Cover Length
- 72 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Maximum Pipe Size
- 20 in
- For Minimum Outside Diameter
- 14 in
- For Minimum Pipe Size
- 18 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.