Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV4260-120
- Zoro # G623558428
product price:Â
$
1,403.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
Cover Length
42 in
Cable Gauge
18 AWG
Plug Type
Three Prong
Maximum Wattage
90 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV4260-120
- Zoro #
- G623558428
- UPC #
- 810223075163
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- For Fitting Type
- Valve
- R Value
- 0.48
- For Minimum Circumference
- 42 in
- For Maximum Circumference
- 42 in
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Operating Voltage
- 120V
- Color
- Gray
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Cover Length
- 42 in
- For Maximum Pipe Size
- 14 in
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 12 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 42 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.