Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW12120-12
- Zoro # G523559969
product price:Â
$
1,100.99
/ea
Key Features
For Maximum Outside Diameter
2 in
R Value
0.48
For Minimum Circumference
0 in
Plug Type
Three Prong
For Minimum Pipe Size
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW12120-12
- Zoro #
- G523559969
- UPC #
- 810223075767
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Minimum Circumference
- 0 in
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 12 in
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Operating Voltage
- 12V
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
Dimensions
- For Maximum Outside Diameter
- 2 in
- For Minimum Pipe Size
- 0 in
- Cover Width
- 120 in
- Heating Cable Length
- 24 in
- For Minimum Outside Diameter
- 0 in
- For Maximum Pipe Size
- 2 in
- Cold Lead Length
- 98 in
- Cover Length
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.