Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV4260-240
- Zoro # G323557820
product price:Â
$
1,438.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
Fastening System
Lacing Anchor; Wire
Cover Width
60 in
Heating Cable Length
24 in
For Minimum Circumference
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV4260-240
- Zoro #
- G323557820
- UPC #
- 810223075170
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 42 in
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- Maximum Wattage
- 90 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Plug Type
- Three Prong
- Market
- Industrial
- For Maximum Circumference
- 42 in
- Features
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Color
- Gray
- Operating Voltage
- 240V
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- For Environment
- Agricultural, Food
Dimensions
- Cover Width
- 60 in
- Heating Cable Length
- 24 in
- Cover Length
- 42 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 12 in
- For Maximum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 42 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.