Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7212-12
- Zoro # G923558159
product price:Â
$
1,092.99
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
180 W
For Minimum Circumference
66 in
For Fitting Type
Valve
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Maximum Pipe Size
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7212-12
- Zoro #
- G923558159
- UPC #
- 810223075491
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 66 in
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Maximum Circumference
- 72 in
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Environment
- Agricultural, Food
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Jacket Material
- Silicone
Dimensions
- For Maximum Pipe Size
- 20 in
- Cover Width
- 12 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 72 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.