Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV48120-120
- Zoro # G923558586
product price:Â
$
1,548.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
Cable Gauge
18 AWG
Plug Type
Three Prong
Maximum Wattage
90 W
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV48120-120
- Zoro #
- G923558586
- UPC #
- 810223075194
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- R Value
- 0.48
- For Maximum Circumference
- 48 in
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 42 in
- Market
- Industrial
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 120V
- Color
- Gray
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
Dimensions
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- Cover Length
- 48 in
- For Maximum Pipe Size
- 14 in
- For Minimum Pipe Size
- 12 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 48 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.