Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5418-12
- Zoro # G123559406
product price:Â
$
1,136.99
/ea
Free Shipping & Returns
Key Features
Cover Length
54 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cable Gauge
18 AWG
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Heating Cable Length
240 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW5418-12
- Zoro #
- G123559406
- UPC #
- 810223076276
- Country of Origin
- United States
Dimensions
- Cover Length
- 54 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 14 in
- Cover Width
- 18 in
- For Maximum Pipe Size
- 16 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 14 in
- For Minimum Outside Diameter
- 12 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Minimum Circumference
- 38 in
- Plug Type
- Three Prong
- For Maximum Circumference
- 54 in
- Market
- Industrial
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.