Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV48120-240
- Zoro # G423559816
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Key Features
Cover Length
48 in
Maximum Wattage
90 W
Fastening System
Lacing Anchor; Wire
For Fitting Type
Valve
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV48120-240
- Zoro #
- G423559816
- UPC #
- 810223075200
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Valve
- Cable Gauge
- 18 AWG
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Market
- Industrial
- Plug Type
- Three Prong
- For Minimum Circumference
- 42 in
- R Value
- 0.48
- For Maximum Circumference
- 48 in
- Standards
- OSHA
- Jacket Material
- Silicone
- Color
- Gray
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 240V
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
Dimensions
- Cover Length
- 48 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 14 in
- Cover Width
- 120 in
- For Minimum Pipe Size
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 48 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.