Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW2460-240
- Zoro # G723559745
product price:Â
$
1,235.99
/ea
Free Shipping & Returns
Key Features
Market
Industrial
Fastening System
Lacing Anchor; Wire
Maximum Wattage
90 W
Cable Gauge
18 AWG
Heating Cable Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW2460-240
- Zoro #
- G723559745
- UPC #
- 810223075934
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 13 in
- For Maximum Circumference
- 24 in
- Plug Type
- Three Prong
- R Value
- 0.48
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Color
- Gray
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Operating Voltage
- 240V
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
Dimensions
- Heating Cable Length
- 60 in
- Cover Length
- 24 in
- For Maximum Pipe Size
- 6 in
- For Maximum Outside Diameter
- 6 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 4 in
- Cover Width
- 60 in
- For Minimum Pipe Size
- 4 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 13 in, For Maximum Circumference 24 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.