Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV54120-12
- Zoro # G023559308
product price:Â
$
1,638.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
Heating Cable Length
24 in
Fastening System
Lacing Anchor; Wire
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV54120-12
- Zoro #
- G023559308
- UPC #
- 810223075248
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 48 in
- For Maximum Circumference
- 54 in
- R Value
- 0.48
- Market
- Industrial
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- Standards
- OSHA
- Operating Voltage
- 12V
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Color
- Gray
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
Dimensions
- Heating Cable Length
- 24 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 14 in
- Cover Length
- 54 in
- For Maximum Pipe Size
- 16 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 48 in, For Maximum Circumference 54 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.