Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7206-12
- Zoro # G623559937
product price:Â
$
1,901.99
/ea
Free Shipping & Returns
Key Features
Cover Length
72 in
For Fitting Type
Valve
R Value
0.48
Heating Cable Length
240 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7206-12
- Zoro #
- G623559937
- UPC #
- 810223075460
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- R Value
- 0.48
- For Maximum Circumference
- 72 in
- Maximum Wattage
- 180 W
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 66 in
- Fastening System
- Lacing Anchor; Wire
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 12V
- For Environment
- Agricultural, Food
- Features
- Standards
- OSHA
- Color
- Gray
Dimensions
- Cover Length
- 72 in
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- Cover Width
- 6 in
- For Minimum Pipe Size
- 18 in
- For Maximum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.