Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV5460-12
- Zoro # G923558951
product price:Â
$
1,505.99
/ea
Free Shipping & Returns
Key Features
Cover Width
60 in
Cable Gauge
18 AWG
Maximum Wattage
90 W
For Fitting Type
Valve
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV5460-12
- Zoro #
- G923558951
- UPC #
- 810224537059
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 90 W
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- For Maximum Circumference
- 54 in
- Market
- Industrial
- R Value
- 0.48
- For Minimum Circumference
- 48 in
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Operating Voltage
- 12V
- Jacket Material
- Silicone
Dimensions
- Cover Width
- 60 in
- Cover Length
- 54 in
- For Minimum Pipe Size
- 14 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 16 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 48 in, For Maximum Circumference 54 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.