Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV6660
- Zoro # G723559752
product price:Â
$
1,868.99
/ea
Key Features
Cover Length
66 in
For Valve Type
For Minimum Pipe Size
18 in
For Maximum Circumference
66 in
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV6660
- Zoro #
- G723559752
- UPC #
- 810223078928
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Valve Type
- For Maximum Circumference
- 66 in
- For Fitting Type
- Valve
- For Minimum Circumference
- 60 in
- Fastening System
- Hook and Wire
- Market
- Industrial
- R Value
- 0.48
- Standards
- OSHA
- Features
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 800 Degrees F
- For Environment
- Food and Beverage
- Color
- Gray
Dimensions
- Cover Length
- 66 in
- For Minimum Pipe Size
- 18 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.