Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6060-12
- Zoro # G323558797
product price:Â
$
1,612.99
/ea
Free Shipping & Returns
Key Features
Cable Gauge
18 AWG
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Minimum Circumference
54 in
For Fitting Type
Valve
Cover Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPV6060-12
- Zoro #
- G323558797
- UPC #
- 810223075316
- Country of Origin
- United States
Dimensions
- Cover Length
- 60 in
- For Maximum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 16 in
- Cover Width
- 60 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 54 in
- For Fitting Type
- Valve
- R Value
- 0.48
- For Maximum Circumference
- 60 in
- Maximum Wattage
- 90 W
- Market
- Industrial
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 54 in, For Maximum Circumference 60 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.