Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5460-120
- Zoro # G823557634
product price:Â
$
1,522.99
/ea
Key Features
R Value
0.48
For Maximum Circumference
54 in
Cover Width
60 in
Market
Industrial
Heating Cable Length
240 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5460-120
- Zoro #
- G823557634
- UPC #
- 810223076344
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Maximum Circumference
- 54 in
- Market
- Industrial
- For Minimum Circumference
- 38 in
- Plug Type
- Three Prong
- Maximum Wattage
- 180 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Operating Voltage
- 120V
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Features
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Color
- Gray
Dimensions
- Cover Width
- 60 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 14 in
- Cover Length
- 54 in
- For Maximum Pipe Size
- 16 in
- For Maximum Outside Diameter
- 14 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.