Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6618-12
- Zoro # G923559804
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Key Features
Cover Width
18 in
Maximum Wattage
180 W
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Cable Gauge
18 AWG
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV6618-12
- Zoro #
- G923559804
- UPC #
- 810223075408
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 180 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Minimum Circumference
- 60 in
- For Maximum Circumference
- 66 in
- R Value
- 0.48
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 12V
- Color
- Gray
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
Dimensions
- Cover Width
- 18 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- Cover Length
- 60 in
- For Minimum Pipe Size
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.