Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6660-240
- Zoro # G223560036
product price:Â
$
1,564.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
66 in
For Minimum Pipe Size
18 in
Cold Lead Length
98 in
Cover Length
66 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV6660-240
- Zoro #
- G223560036
- UPC #
- 810223075453
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 66 in
- R Value
- 0.48
- Plug Type
- Three Prong
- Market
- Industrial
- For Fitting Type
- Valve
- Maximum Wattage
- 90 W
- For Minimum Circumference
- 60 in
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Operating Voltage
- 240V
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Color
- Gray
Dimensions
- For Minimum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- Cover Length
- 66 in
- For Maximum Pipe Size
- 20 in
- Cover Width
- 60 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.