Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV8406-120
- Zoro # G623557742
product price:Â
$
2,214.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
For Maximum Circumference
84 in
Cover Width
6 in
For Minimum Circumference
78 in
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV8406-120
- Zoro #
- G623557742
- UPC #
- 810223075637
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Maximum Circumference
- 84 in
- For Minimum Circumference
- 78 in
- Market
- Industrial
- For Fitting Type
- Valve
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Maximum Wattage
- 180 W
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Operating Voltage
- 120V
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Features
Dimensions
- Cover Width
- 6 in
- For Maximum Pipe Size
- 24 in
- Cover Length
- 84 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 22 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.