Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7218-240
- Zoro # G223557791
product price:Â
$
1,423.99
/ea
Key Features
Cover Length
72 in
Plug Type
Three Prong
For Fitting Type
Valve
R Value
0.48
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7218-240
- Zoro #
- G223557791
- UPC #
- 810223075576
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- For Fitting Type
- Valve
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 72 in
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 66 in
- Electrical Connection
- Power Cord
- Operating Voltage
- 240V
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Features
Dimensions
- Cover Length
- 72 in
- For Minimum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- Cover Width
- 18 in
- For Maximum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.