Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6612-12
- Zoro # G123557631
product price:Â
$
954.99
/ea
Free Shipping & Returns
Key Features
Cover Width
12 in
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Maximum Outside Diameter
17 in
For Fitting Type
Valve
For Minimum Circumference
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV6612-12
- Zoro #
- G123557631
- UPC #
- 810223075378
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Fitting Type
- Valve
- For Minimum Circumference
- 60 in
- For Maximum Circumference
- 66 in
- Maximum Wattage
- 180 W
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- R Value
- 0.48
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Operating Voltage
- 12V
- Color
- Gray
- Standards
- OSHA
Dimensions
- Cover Width
- 12 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- For Minimum Pipe Size
- 18 in
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- Cover Length
- 66 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.