Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7260-240
- Zoro # G923558357
product price:Â
$
1,709.99
/ea
Key Features
Maximum Wattage
90 W
Plug Type
Three Prong
Heating Cable Length
24 in
Cover Length
72 in
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7260-240
- Zoro #
- G923558357
- UPC #
- 810223075606
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 72 in
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Valve
- For Minimum Circumference
- 66 in
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Jacket Material
- Silicone
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Operating Voltage
- 240V
- Standards
- OSHA
Dimensions
- Heating Cable Length
- 24 in
- Cover Length
- 72 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 20 in
- For Minimum Pipe Size
- 18 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.