Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW4260-240
- Zoro # G023557786
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Circumference
31 in
Maximum Wattage
90 W
For Maximum Circumference
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW4260-240
- Zoro #
- G023557786
- UPC #
- 810223076115
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 31 in
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 42 in
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- Operating Voltage
- 240V
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
Dimensions
- Cover Length
- 42 in
- For Maximum Outside Diameter
- 12 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 12 in
- For Minimum Pipe Size
- 10 in
- For Minimum Outside Diameter
- 10 in
- Heating Cable Length
- 120 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 31 in, For Maximum Circumference 42 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.