Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7218-120
- Zoro # G423558802
product price:Â
$
1,521.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
72 in
Market
Industrial
Cold Lead Length
98 in
For Minimum Outside Diameter
14 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7218-120
- Zoro #
- G423558802
- UPC #
- 810223076672
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 72 in
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Operating Voltage
- 120V
- Color
- Gray
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- Cover Width
- 18 in
- For Minimum Pipe Size
- 18 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 20 in
- Cover Length
- 72 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.