Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV8406-240
- Zoro # G823559812
product price:Â
$
2,249.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
22 in
Cover Length
84 in
Market
Industrial
For Maximum Circumference
84 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV8406-240
- Zoro #
- G823559812
- UPC #
- 810223075620
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- For Maximum Circumference
- 84 in
- For Fitting Type
- Valve
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 78 in
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Operating Voltage
- 240V
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Color
- Gray
- Electrical Connection
- Power Cord
Dimensions
- For Minimum Pipe Size
- 22 in
- Cover Length
- 84 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 24 in
- Cover Width
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.