Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6612-12
- Zoro # G423558819
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Circumference
44 in
R Value
0.48
Cover Length
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6612-12
- Zoro #
- G423558819
- UPC #
- 810223076450
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Market
- Industrial
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 66 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Standards
- OSHA
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
Dimensions
- Cover Length
- 66 in
- For Minimum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 20 in
- Cover Width
- 12 in
- For Minimum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.