Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV8460-240
- Zoro # G423559076
product price:Â
$
884.99
/ea
Key Features
Maximum Wattage
90 W
Fastening System
Lacing Anchor; Wire
Plug Type
Three Prong
Cover Length
84 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV8460-240
- Zoro #
- G423559076
- UPC #
- 810223075750
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- For Minimum Circumference
- 78 in
- For Fitting Type
- Valve
- Market
- Industrial
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 84 in
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Jacket Material
- Silicone
- Color
- Gray
- Electrical Connection
- Power Cord
- Operating Voltage
- 240V
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
Dimensions
- Cover Length
- 84 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 24 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.