Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/2", BSPTxNPT, 13/4"
- Mfr # ZUSA-PF-15440
- Zoro # G504252667
product price:Â
$
21.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15440
- Zoro #
- G504252667
- UPC #
- 193005483944
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- BSPT
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Side B Gender
- Male
- Side A Gender
- Male
- Material Grade
- 316
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.14 in
- Inside Diameter
- 1 5/8 in
- Nominal Pipe Size
- 1 1/2 in
- Outside Diameter
- 1 21/32 in
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Nipple,Schedule 40,1-3/8" ID,316 SS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.