Shop 3M
See all product information
Create Account
Pipe Insulation Jacketing
- Mfr # 00536
- Zoro # G723936911
product price:Â
$
1,225.99
/ea
Free Shipping & Returns
Key Features
Common Industry
HVAC/R
Maximum Tape Performance Temperature
248 Degrees F
Imperial Tape Length
25 yd
Environment
Outdoor
Standards
ASTM E84 (0/5 Flame/Smoke Rating) UL 723
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00536
- Zoro #
- G723936911
- UPC #
- 00068060005366
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 25 yd
- Imperial Tape Width
- 35 1/2 in
- Fits Chest Size
- Duct Repair, Insulation
Details
- Item
- Pipe Insulation Jacketing
- Common Industry
- HVAC/R
- Maximum Tape Performance Temperature
- 248 Degrees F
- Environment
- Outdoor
- Standards
- ASTM E84 (0/5 Flame/Smoke Rating) UL 723
- UV Resistance
- UV-Resistant
- Minimum Tape Performance Temperature
- -40 Degrees F
- Liner Included
- Liner Included
- Tape Adhesive Material
- Acrylic
- Features
- Duct Repair, Insulation
- Tape Tensile Strength
- 100 lb/in
- Application Temperature - Minimum
- -10 Degrees F
- Liner Material
- Polycoated Kraft Paper
- Tape Color
- Silver
- Tape Resistance Properties
- Corrosion-Resistant, Mold-Resistant, Oil-Resistant, Puncture-Resistant, Tear-Resistant
- Product Form
- Continuous Roll
Description
Pipe Insulation Jacketing, Common Industry HVAC/R, Environment Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 35 1/2 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM E84 (0/5 Flame/Smoke Rating) UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.