Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW18120-12
- Zoro # G823557894
product price:Â
$
1,271.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
18 in
Cable Gauge
18 AWG
Heating Cable Length
60 in
R Value
0.48
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW18120-12
- Zoro #
- G823557894
- UPC #
- 810223075828
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 18 in
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 6 in
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Operating Voltage
- 12V
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Color
- Gray
- Standards
- OSHA
Dimensions
- Heating Cable Length
- 60 in
- Cover Length
- 18 in
- For Maximum Outside Diameter
- 4 in
- For Maximum Pipe Size
- 4 in
- For Minimum Outside Diameter
- 2 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Minimum Pipe Size
- 2 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 6 in, For Maximum Circumference 18 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.