Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW42120-12
- Zoro # G623558688
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
For Maximum Circumference
42 in
Market
Industrial
For Maximum Pipe Size
12 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW42120-12
- Zoro #
- G623558688
- UPC #
- 810223076061
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 42 in
- Market
- Industrial
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 31 in
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 90 W
- Electrical Connection
- Power Cord
- Features
- Color
- Gray
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Operating Voltage
- 12V
- Standards
- OSHA
Dimensions
- For Maximum Pipe Size
- 12 in
- For Minimum Pipe Size
- 10 in
- For Maximum Outside Diameter
- 12 in
- Heating Cable Length
- 120 in
- Cover Width
- 120 in
- For Minimum Outside Diameter
- 10 in
- Cover Length
- 42 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 31 in, For Maximum Circumference 42 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.