Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW1860-120
- Zoro # G923559699
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
24 in
For Maximum Pipe Size
4 in
For Minimum Outside Diameter
2 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Outside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW1860-120
- Zoro #
- G923559699
- UPC #
- 810223075866
- Country of Origin
- United States
Dimensions
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 4 in
- For Minimum Outside Diameter
- 2 in
- For Maximum Outside Diameter
- 4 in
- Cover Width
- 60 in
- Cover Length
- 18 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 2 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 18 in
- Market
- Industrial
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 6 in
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 6 in, For Maximum Circumference 18 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.