Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW1860-240
- Zoro # G923559521
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
24 in
Cover Length
18 in
Market
Industrial
For Maximum Circumference
18 in
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW1860-240
- Zoro #
- G923559521
- UPC #
- 810223075873
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- For Maximum Circumference
- 18 in
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 6 in
- Cable Gauge
- 18 AWG
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 90 W
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Jacket Material
- Silicone
- Features
- Electrical Connection
- Power Cord
- Color
- Gray
- Fastener Material
- Stainless Steel
- Operating Voltage
- 240V
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Heating Cable Length
- 24 in
- Cover Length
- 18 in
- Cold Lead Length
- 98 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 4 in
- For Minimum Pipe Size
- 2 in
- For Maximum Outside Diameter
- 4 in
- For Minimum Outside Diameter
- 2 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 6 in, For Maximum Circumference 18 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.