Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW24120-240
- Zoro # G423559786
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
For Minimum Circumference
13 in
Cold Lead Length
98 in
Cover Length
24 in
Cable Gauge
18 AWG
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW24120-240
- Zoro #
- G423559786
- UPC #
- 810223075903
- Country of Origin
- United States
Dimensions
- Cold Lead Length
- 98 in
- Cover Length
- 24 in
- For Minimum Outside Diameter
- 4 in
- For Minimum Pipe Size
- 4 in
- For Maximum Pipe Size
- 6 in
- For Maximum Outside Diameter
- 6 in
- Heating Cable Length
- 120 in
- Cover Width
- 120 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 13 in
- Cable Gauge
- 18 AWG
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 24 in
- Plug Type
- Three Prong
- Market
- Industrial
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 90 W
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 13 in, For Maximum Circumference 24 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.