Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW48120-240
- Zoro # G523558634
product price:Â
$
1,045.99
/ea
Free Shipping & Returns
Key Features
Cover Width
120 in
Cover Length
48 in
R Value
0.48
For Minimum Circumference
38 in
Plug Type
Three Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW48120-240
- Zoro #
- G523558634
- UPC #
- 810223076146
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Minimum Circumference
- 38 in
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Maximum Circumference
- 48 in
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 180 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Operating Voltage
- 240V
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
Dimensions
- Cover Width
- 120 in
- Cover Length
- 48 in
- For Minimum Outside Diameter
- 12 in
- For Maximum Outside Diameter
- 14 in
- For Minimum Pipe Size
- 12 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 14 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 48 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.