Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW2460-12
- Zoro # G023559827
product price:Â
$
1,182.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
60 in
Cable Gauge
18 AWG
R Value
0.48
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW2460-12
- Zoro #
- G023559827
- UPC #
- 810223075910
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 90 W
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 13 in
- Plug Type
- Three Prong
- For Maximum Circumference
- 24 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Standards
- OSHA
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Operating Voltage
- 12V
- For Environment
- Agricultural, Food
Dimensions
- Heating Cable Length
- 60 in
- Cover Length
- 24 in
- For Minimum Outside Diameter
- 4 in
- For Maximum Outside Diameter
- 6 in
- For Minimum Pipe Size
- 4 in
- For Maximum Pipe Size
- 6 in
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 13 in, For Maximum Circumference 24 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.