Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW2460-120
- Zoro # G123559499
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Key Features
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Plug Type
Three Prong
Maximum Wattage
90 W
Cover Length
24 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW2460-120
- Zoro #
- G123559499
- UPC #
- 810223075927
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 13 in
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 24 in
- Market
- Industrial
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Operating Voltage
- 120V
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Color
- Gray
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Cover Length
- 24 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 4 in
- For Minimum Outside Diameter
- 4 in
- Cover Width
- 60 in
- Heating Cable Length
- 60 in
- For Maximum Outside Diameter
- 6 in
- For Maximum Pipe Size
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 13 in, For Maximum Circumference 24 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.