Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW6006
- Zoro # G423557591
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Cover Length
60 in
Fastening System
Hook and Wire
For Maximum Outside Diameter
17 in
For Maximum Circumference
60 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW6006
- Zoro #
- G423557591
- UPC #
- 850158008478
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Maximum Circumference
- 60 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 54 in
- Market
- Industrial
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Features
- Standards
- OSHA
- For Environment
- Food and Beverage
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Color
- Gray
- Maximum Ambient Temperature
- 800 Degrees F
- Fastener Material
- Stainless Steel
Dimensions
- Cover Length
- 60 in
- For Maximum Outside Diameter
- 17 in
- For Maximum Pipe Size
- 18 in
- For Minimum Pipe Size
- 16 in
- For Minimum Outside Diameter
- 14 in
- Cover Width
- 6 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 6 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 54 in, For Maximum Circumference 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.