Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7212-240
- Zoro # G023558783
product price:Â
$
1,275.99
/ea
Free Shipping & Returns
Key Features
Cable Gauge
18 AWG
Maximum Wattage
180 W
Cover Width
12 in
For Minimum Pipe Size
18 in
Cover Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7212-240
- Zoro #
- G023558783
- UPC #
- 810223076627
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 44 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- R Value
- 0.48
- For Maximum Circumference
- 72 in
- Market
- Industrial
- For Environment
- Agricultural, Food
- Operating Voltage
- 240V
- Features
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Color
- Gray
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Cover Width
- 12 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 72 in
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.