Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW4860-120
- Zoro # G123559000
product price:Â
$
1,335.99
/ea
Free Shipping & Returns
Key Features
For Maximum Pipe Size
14 in
Fastening System
Lacing Anchor; Wire
Heating Cable Length
240 in
Cover Length
48 in
For Minimum Pipe Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW4860-120
- Zoro #
- G123559000
- UPC #
- 810223076160
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 48 in
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 180 W
- Plug Type
- Three Prong
- For Minimum Circumference
- 38 in
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Operating Voltage
- 120V
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Features
- Color
- Gray
Dimensions
- For Maximum Pipe Size
- 14 in
- Heating Cable Length
- 240 in
- Cover Length
- 48 in
- For Minimum Pipe Size
- 12 in
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 14 in
- For Minimum Outside Diameter
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 48 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.