Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW54120-120
- Zoro # G323558155
product price:Â
$
1,656.99
/ea
Key Features
R Value
0.48
Cover Length
54 in
Cover Width
120 in
Maximum Wattage
180 W
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW54120-120
- Zoro #
- G323558155
- UPC #
- 810223076252
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- Maximum Wattage
- 180 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Minimum Circumference
- 38 in
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 54 in
- Cable Gauge
- 18 AWG
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Jacket Material
- Silicone
- Features
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 120V
Dimensions
- Cover Length
- 54 in
- Cover Width
- 120 in
- For Minimum Pipe Size
- 14 in
- For Maximum Outside Diameter
- 14 in
- For Minimum Outside Diameter
- 12 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 16 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.