Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5406-120
- Zoro # G723558977
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
For Minimum Outside Diameter
12 in
Plug Type
Three Prong
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Market
Industrial
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5406-120
- Zoro #
- G723558977
- UPC #
- 810223076191
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 54 in
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 38 in
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- Maximum Wattage
- 180 W
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Color
- Gray
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Operating Voltage
- 120V
- Features
Dimensions
- For Minimum Outside Diameter
- 12 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 14 in
- For Maximum Pipe Size
- 16 in
- Cover Length
- 54 in
- Cover Width
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.