Shop UNITHERM
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW54120-12
- Zoro # G923560213
product price:Â
$
1,638.99
/ea
Key Features
Cold Lead Length
98 in
For Minimum Outside Diameter
12 in
Market
Industrial
For Maximum Circumference
54 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW54120-12
- Zoro #
- G923560213
- UPC #
- 810223076245
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- For Maximum Circumference
- 54 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 38 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Maximum Wattage
- 180 W
- Fastening System
- Lacing Anchor; Wire
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Operating Voltage
- 12V
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Fastener Material
- Stainless Steel
Dimensions
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 12 in
- Cover Length
- 54 in
- For Minimum Pipe Size
- 14 in
- For Maximum Pipe Size
- 16 in
- Cover Width
- 120 in
- For Maximum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.