Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW84120-12
- Zoro # G523558450
product price:Â
$
2,330.99
/ea
Key Features
For Maximum Pipe Size
24 in
Maximum Wattage
180 W
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Plug Type
Three Prong
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW84120-12
- Zoro #
- G523558450
- UPC #
- 810223076788
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 180 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 84 in
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Color
- Gray
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Features
- Jacket Material
- Silicone
- Operating Voltage
- 12V
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Maximum Pipe Size
- 24 in
- For Minimum Pipe Size
- 22 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- Cover Length
- 84 in
- Cover Width
- 120 in
- For Minimum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.