Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5460-240
- Zoro # G623558732
product price:Â
$
1,558.99
/ea
Key Features
Cover Width
60 in
Cold Lead Length
98 in
For Minimum Pipe Size
14 in
Fastening System
Lacing Anchor; Wire
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5460-240
- Zoro #
- G623558732
- UPC #
- 810223076351
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 38 in
- Plug Type
- Three Prong
- For Maximum Circumference
- 54 in
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 180 W
- Market
- Industrial
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Features
- Jacket Material
- Silicone
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 240V
Dimensions
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 14 in
- Heating Cable Length
- 240 in
- Cover Length
- 54 in
- For Maximum Pipe Size
- 16 in
- For Minimum Outside Diameter
- 12 in
- For Maximum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.