Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW60120-120
- Zoro # G623558671
product price:Â
$
1,798.99
/ea
Key Features
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Fastening System
Lacing Anchor; Wire
Cover Width
120 in
Cover Length
60 in
Maximum Wattage
180 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW60120-120
- Zoro #
- G623558671
- UPC #
- 810223076375
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- R Value
- 0.48
- Plug Type
- Three Prong
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 60 in
- Market
- Industrial
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 44 in
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- Color
- Gray
- Features
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 120V
- Electrical Connection
- Power Cord
- Standards
- OSHA
Dimensions
- Cover Width
- 120 in
- Cover Length
- 60 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 18 in
- For Minimum Outside Diameter
- 14 in
- For Minimum Pipe Size
- 16 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 60 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.