Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7212-120
- Zoro # G023559100
product price:Â
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Cover Length
72 in
For Minimum Pipe Size
18 in
Cold Lead Length
98 in
Cover Width
12 in
For Maximum Circumference
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7212-120
- Zoro #
- G023559100
- UPC #
- 810223076610
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 72 in
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- Market
- Industrial
- For Minimum Circumference
- 44 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- R Value
- 0.48
- Operating Voltage
- 120V
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Jacket Material
- Silicone
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
Dimensions
- Cover Length
- 72 in
- For Minimum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- Cover Width
- 12 in
- For Minimum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 20 in
- For Maximum Outside Diameter
- 17 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.