Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6606-120
- Zoro # G123559918
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Cold Lead Length
98 in
For Maximum Outside Diameter
17 in
For Minimum Circumference
44 in
For Maximum Pipe Size
20 in
For Minimum Pipe Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW6606-120
- Zoro #
- G123559918
- UPC #
- 810223076436
- Country of Origin
- United States
Dimensions
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- For Maximum Pipe Size
- 20 in
- For Minimum Pipe Size
- 18 in
- For Minimum Outside Diameter
- 14 in
- Cover Length
- 66 in
- Cover Width
- 6 in
- Heating Cable Length
- 240 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 44 in
- For Maximum Circumference
- 66 in
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.