Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7206-240
- Zoro # G623559982
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
Cable Gauge
18 AWG
For Minimum Outside Diameter
14 in
R Value
0.48
Heating Cable Length
240 in
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7206-240
- Zoro #
- G623559982
- UPC #
- 810223076597
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- Plug Type
- Three Prong
- Market
- Industrial
- For Maximum Circumference
- 72 in
- For Minimum Circumference
- 44 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Operating Voltage
- 240V
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Color
- Gray
- Standards
- OSHA
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Features
Dimensions
- For Minimum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 20 in
- Cover Length
- 72 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 18 in
- For Maximum Outside Diameter
- 17 in
- Cover Width
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.