Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6612-120
- Zoro # G023558158
product price:Â
$
1,106.99
/ea
Free Shipping & Returns
Key Features
For Maximum Outside Diameter
17 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
66 in
For Minimum Circumference
44 in
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW6612-120
- Zoro #
- G023558158
- UPC #
- 810223076467
- Country of Origin
- United States
Dimensions
- For Maximum Outside Diameter
- 17 in
- Cover Length
- 66 in
- Cover Width
- 12 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 18 in
- For Maximum Pipe Size
- 20 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 66 in
- Market
- Industrial
- Plug Type
- Three Prong
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.