Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW5460
- Zoro # G523559075
product price:Â
$
2,821.99
/ea
Key Features
For Minimum Circumference
48 in
For Maximum Pipe Size
16 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Width
60 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW5460
- Zoro #
- G523559075
- UPC #
- 810223079789
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 48 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 54 in
- Fastening System
- Hook and Wire
- Market
- Industrial
- R Value
- 0.48
- Color
- Gray
- For Environment
- Food and Beverage
- Maximum Ambient Temperature
- 800 Degrees F
- Standards
- OSHA
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Fastener Material
- Stainless Steel
Dimensions
- For Maximum Pipe Size
- 16 in
- Cover Width
- 60 in
- Cover Length
- 54 in
- For Minimum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 48 in, For Maximum Circumference 54 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.